The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
4600TA
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Series
AC INPUT FRAMELESS
Product Description
FAN, 113mm SQ X 37mm, 115VAC, 87CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
113 mm
Nominal Width
113 mm
Nominal Depth
37 mm
Air Flow
86.5 CFM
Power Consumption
18 W
Fan Speed
2,900 RPM
Noise Level
43 dB
Tachometer Output
No
Bearing Type
Sleeve
Availability
Order by 5:00 PM ET and your package will ship the same day.
4600TZ
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Series
AC INPUT FRAMELESS
Product Description
FAN, 113mm SQ X 37mm, 115VAC, 82CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
108 mm
Nominal Width
108 mm
Nominal Depth
37 mm
Air Flow
82.4 CFM
Power Consumption
18 W
Fan Speed
2,950 RPM
Noise Level
45 dB
Tachometer Output
No
Bearing Type
Sleeve
Availability
Order by 5:00 PM ET and your package will ship the same day.
4606TA
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Series
AC INPUT FRAMELESS
Product Description
FAN, 113mm SQ X 37mm, 115VAC, 87CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
113 mm
Nominal Width
113 mm
Nominal Depth
37 mm
Air Flow
86.5 CFM
Power Consumption
18 W
Fan Speed
2,900 RPM
Noise Level
44 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
4650TA
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Series
AC INPUT FRAMELESS
Product Description
FAN, 113mm SQ X 37mm, 230VAC, 87CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
113 mm
Nominal Width
113 mm
Nominal Depth
37 mm
Air Flow
81.2 CFM
Power Consumption
19 W
Fan Speed
2,550 RPM
Noise Level
41 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Sleeve
Availability
Order by 5:00 PM ET and your package will ship the same day.
4650TZ
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Series
AC INPUT FRAMELESS
Product Description
FAN, 113MM SQ X 37MM DP 230VAC 82CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
108 mm
Nominal Width
108 mm
Nominal Depth
37 mm
Air Flow
73.6 CFM
Power Consumption
19 W
Fan Speed
2,600 RPM
Noise Level
42 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Sleeve
Availability
Order by 5:00 PM ET and your package will ship the same day.
4656TA
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Series
AC INPUT FRAMELESS
Product Description
FAN, 113mm SQ X 37mm, 230VAC, 87CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
113 mm
Nominal Width
113 mm
Nominal Depth
37 mm
Air Flow
81.2 CFM
Power Consumption
19 W
Fan Speed
2,550 RPM
Noise Level
42 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
4656TZ
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Series
AC INPUT FRAMELESS
Product Description
FAN, 113mm SQ X 37mm, 230VAC, 82CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
108 mm
Nominal Width
108 mm
Nominal Depth
37 mm
Air Flow
73.6 CFM
Power Consumption
19 W
Fan Speed
2,600 RPM
Noise Level
42 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
8506TV
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Series
AC INPUT FRAMELESS
Product Description
FAN, 76MM SQ X 37MM DP 115VAC 28CFM
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
76 mm
Nominal Width
76 mm
Nominal Depth
37 mm
Air Flow
27.7 CFM
Power Consumption
11 W
Fan Speed
3,250 RPM
Noise Level
33 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
8556TA
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Series
AC INPUT FRAMELESS
Product Description
FAN, 76MM SQ X 37MM DP 230VAC 27CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
76 mm
Nominal Width
76 mm
Nominal Depth
37 mm
Air Flow
22.4 CFM
Power Consumption
12 W
Fan Speed
2,750 RPM
Noise Level
26 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
8556TV
ebm-papst, Inc. Fans, AC INPUT FRAMELESS Series
Series
AC INPUT FRAMELESS
Product Description
FAN, 76MM SQ X 37MM DP 230VAC 28CFM
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
0.076 mm
Nominal Width
0.076 mm
Nominal Depth
0.037 mm
Air Flow
23.5 CFM
Power Consumption
12 W
Fan Speed
2,750 RPM
Noise Level
28 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fans
Manufacturer
ebm-papst, Inc.
Product Series
AC INPUT FRAMELESS
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved